Zoro Homepage

D137 Classical V-Belt, 142 in Outside Length, 1 1/4 in Top Width, 1 Ribs

  • Mfr # D137

  • Zoro # G801893112


product price: $50.75
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
D
Industry Number
D137
Outside Length
142 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D137
Zoro #
G801893112
UPC #
190859429708
Country of Origin
China

Dimensions

Outside Length
142 in
Top Width
1 1/4 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
D
Industry Number
D137
Number of Ribs
1
Material
POLYESTER

Description

Belt, D, 1.25 x 142in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.