Zoro Homepage

D1440H100 Timing Belt, DH, 1 x 144in PL, T288

  • Mfr # D1440H100

  • Zoro # G908307598


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Dura-Premium Torque
Width - Timing Belts
25.4 in
Number of Teeth - Timing Belts
288
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1440H100
Zoro #
G908307598
UPC #
190859434962
Country of Origin
China

Dimensions

Width - Timing Belts
25.4 in
Pitch Length - Timing Belts
12.7 mm
Outside Length
144 in

Details

Gearbelt Type
Dura-Premium Torque
Number of Teeth - Timing Belts
288
Gearbelt Series - Timing Belts
H

Description

DD DUAL DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.