D1800-8M-50 Timing Belt, D8M, 50 x 1800mm PL, T225

  • Mfr # D1800-8M-50

  • Zoro # G101884087


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
225
Pitch
8
Material
FIBERGLASS
Number of Ribs
50
Resists
Oil, Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1800-8M-50
Zoro #
G101884087
UPC #
190859266372
Country of Origin
China

Dimensions

Outside Length
1800mm
Top Width
50mm

Details

Number of Teeth - Timing Belts
225
Pitch
8
Material
FIBERGLASS
Number of Ribs
50
Resists
Oil, Heat
V-Belt Section
D8M

Description

Timing Belt, D8M, 50 x 1800mm PL, T225 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.