Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D1890-14M-85 Timing Belt, D14M, 85 x 1890mm PL, T135

  • Mfr # D1890-14M-85

  • Zoro # G201884130


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
135
Pitch
14
Material
FIBERGLASS
Number of Ribs
85
Resists
Oil, Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1890-14M-85
Zoro #
G201884130
UPC #
-
Country of Origin
China

Dimensions

Outside Length
1890mm
Top Width
85mm

Details

Number of Teeth - Timing Belts
135
Pitch
14
Material
FIBERGLASS
Number of Ribs
85
Resists
Oil, Heat
V-Belt Section
D14M

Description

Timing Belt, D14M, 85 x 1890mm PL, T135 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives.
DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.