Shop D&D
See all product information
Create Account
D2000-5M-09 Timing Belt, D5M, 9 x 2000mm PL, T400
Mfr # D2000-5M-09
Zoro # G401884138
product price:Â $36.59
/eaKey Features
Top Width
9 mm
Pitch
5 mm
Number of Teeth
400
Number of Ribs
9
Outside Length
2000mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2000-5M-09
Zoro #
G401884138
UPC #
190859607618
Country of Origin
China
Dimensions
Top Width
9 mm
Outside Length
2000mm
Belt Trade Size
D5M
Pitch Length
2000 mm
Details
Pitch
5 mm
Number of Teeth
400
Number of Ribs
9
V-Belt Section
D5M
Resistance Properties
Oil, Heat
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Series
Dual Dura-Sync Torque
Belt Material
Chloroprene Polymer
Tooth Location
Two Sides
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
D2000-5M-09
Description
Timing Belt, D5M, 9 x 2000mm PL, T400 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.