D20T10/980US Timing Belt, DT10US, 20 x 980mm PL, T98

  • Mfr # D20T10/980US

  • Zoro # G901884102


product price:  $43.69
/ea

Key Features

Number of Teeth - Timing Belts
98
Material
STEEL
Pitch
10
Resists
Oil, Heat
Number of Ribs
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D20T10/980US
Zoro #
G901884102
UPC #
-
Country of Origin
China

Dimensions

Top Width
20mm
Outside Length
980mm

Details

Number of Teeth - Timing Belts
98
Material
STEEL
Pitch
10
Resists
Oil, Heat
Number of Ribs
20
V-Belt Section
DT10US

Description

Timing Belt, DT10US, 20 x 980mm PL, T98 D&D DUAL DURA-TRUE TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DUAL DURA-TRUE TORQUE URETHANE STEEL belts feature a dual sided metric trapezoidal tooth profile. They are manufactured with a urethane body and continuous helically wound steel cable cords. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. DUAL DURA-TRUE TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-TRUE TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.