Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D220 VBelt, D, 125 x 223 OC

  • Mfr # D220

  • Zoro # G108320861


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Top Width
1.25 in
Outside Length
220 in
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D220
Zoro #
G108320861
UPC #
190859994466
Country of Origin
Hong Kong

Dimensions

Top Width
1.25 in
Outside Length
220 in
Height
0.75 in

Details

Item
Conventional V-Belt

Description

DD DURAPRIME CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type All DURAPRIME CLASSICAL belts are manufactured using the latest in belt technology The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.