Shop D&D

D250H100 Timing Belt, DH, 1 x 25in PL, T50

  • Mfr # D250H100

  • Zoro # G908308212


product price:  $22.55
/ea

Key Features

Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Pitch
1/2 in
Pitch Length
25 in
Number of Teeth
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D250H100
Zoro #
G908308212
UPC #
190859418993
Country of Origin
China

Dimensions

Pitch Length
25 in
Top Width
1 in
Belt Trade Size
DH

Details

Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Pitch
1/2 in
Item
Timing Belt
Number of Teeth
50
Reinforcing Cord Material
Fiberglass
Belt Material
Chloroprene Polymer
Belt Series
Dual Dura-Premium Torque
Belt Coating
Nylon
Industry Number
D250H100

Description

DD DUAL DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.