
D260XL025 Timing Belt, DXL, 0.25 x 26in PL, T130
Mfr # D260XL025
Zoro # G001885528
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Number of Teeth - Timing Belts
130
Pitch
0.2
Material
FIBERGLASS
Number of Ribs
25
Resists
Oil, Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D260XL025
Zoro #
G001885528
UPC #
190859295853
Country of Origin
China
Dimensions
Top Width
250"
Outside Length
26"
Details
Number of Teeth - Timing Belts
130
Pitch
0.2
Material
FIBERGLASS
Number of Ribs
25
Resists
Oil, Heat
V-Belt Section
DXL
Description
Timing Belt, DXL, 0.25 x 26in PL, T130 D&D DUAL DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-PREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.