Shop D&D
See all product information
Create Account
D425-5M-15 Timing Belt, D5M, 15 x 425mm PL, T85
Mfr # D425-5M-15
Zoro # G701883596
product price:Â $11.65
/eaKey Features
Top Width
15 mm
Pitch
5 mm
Number of Teeth
85
Number of Ribs
15
Outside Length
425mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D425-5M-15
Zoro #
G701883596
UPC #
190859626299
Country of Origin
China
Dimensions
Top Width
15 mm
Outside Length
425mm
Belt Trade Size
D5M
Pitch Length
425 mm
Details
Pitch
5 mm
Number of Teeth
85
Number of Ribs
15
V-Belt Section
D5M
Resistance Properties
Oil, Heat
Industry Number
D425-5M-15
Tooth Location
Two Sides
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
Dual Dura-Sync Torque
Item
Timing Belt
Tooth Shape
Curvilinear
Description
Timing Belt, D5M, 15 x 425mm PL, T85 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.