Shop D&D
See all product information
Create Account
D50T10/3000US Timing Belt, DT10US, 50 x 3000mm PL, T300
Mfr # D50T10/3000US
Zoro # G801883649
product price:Â $327.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Pitch
10 mm
Number of Teeth
300
Number of Ribs
50
Outside Length
3000mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D50T10/3000US
Zoro #
G801883649
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Outside Length
3000mm
Belt Trade Size
DT10US
Pitch Length
3000 mm
Details
Pitch
10 mm
Number of Teeth
300
Number of Ribs
50
V-Belt Section
DT10US
Resistance Properties
Oil, Heat
Industry Number
D50T10/3000US
Item
Timing Belt
Belt Material
Urethane
Tooth Location
Two Sides
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Belt Series
Dual Dura-True Torque US
Description
Timing Belt, DT10US, 50 x 3000mm PL, T300 D&D DUAL DURA-TRUE TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DUAL DURA-TRUE TORQUE URETHANE STEEL belts feature a dual sided metric trapezoidal tooth profile. They are manufactured with a urethane body and continuous helically wound steel cable cords. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. DUAL DURA-TRUE TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-TRUE TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.