Shop D&D

D650-5M-200 Timing Belt, D5M, 200 x 650mm PL, T130

  • Mfr # D650-5M-200

  • Zoro # G808305793


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Belt Coating
Nylon
Belt Material
Chloroprene Polymer
Number of Teeth
130
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D650-5M-200
Zoro #
G808305793
UPC #
190859571483
Country of Origin
China

Dimensions

Pitch Length
650 mm
Top Width
200 mm
Belt Trade Size
D5M

Details

Belt Coating
Nylon
Belt Material
Chloroprene Polymer
Number of Teeth
130
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
D650-5M-200
Belt Series
Dual Dura-Sync Torque
Item
Timing Belt
Pitch
5 mm
Tooth Location
Two Sides

Description

DD DUAL DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives x000DDUAL DURASYNC TORQUE synchronous belts feature a dual sided HTD tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.