Shop D&D
See all product information
Create Account
Double V-Belt, Dura-Prime Hex, BB117, BB, SBR, 121-3/5 in, 5/8 in Top Width
- Mfr # BB117
- Zoro # G801885896
product price:Â
$
28.19
/ea
Key Features
V-Belt Type
Double-V
Belt Series
Dura-Prime Hex
V-Belt Section
BB
Industry Number
BB117
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB117
- Zoro #
- G801885896
- UPC #
- 190859659419
- Country of Origin
- China
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Dura-Prime Hex
- V-Belt Section
- BB
- Industry Number
- BB117
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 121-3/5 in
Description
Belt, BB, 0.656 x 121.6in OC D&D DURA-PRIME HEX belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. DURA-PRIME HEX belts are designed for serpentine and reversing drives. They transmit power from both sides of the belt. All DURA-PRIME HEX belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.