Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E225 Classical V-Belt, 228 in Outside Length, 1 1/2 in Top Width

  • Mfr # E225

  • Zoro # G016194516


product price: $116.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical
V-Belt Section
E
Industry Number
E225
Outside Length
228 in
Top Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E225
Zoro #
G016194516
UPC #
-
Country of Origin
China

Dimensions

Outside Length
228 in
Top Width
1 1/2 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
E
Industry Number
E225
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.