Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E360 Classical V-Belt, 363 in Outside Length, 1 1/2 in Top Width

  • Mfr # E360

  • Zoro # G316194346


product price: $174.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical
V-Belt Section
E
Industry Number
E360
Outside Length
363 in
Top Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E360
Zoro #
G316194346
UPC #
190859995425
Country of Origin
China

Dimensions

Outside Length
363 in
Top Width
1 1/2 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
E
Industry Number
E360
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.