Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Latch, Black, Gravity, Polymer, Steel

  • Mfr # LL3AL

  • Zoro # G616118905


product price: $25.89
/ea

Key Features

Color
Black
Finish
Matte
Material
Polymer, Steel
Latch Type
Gravity
Bolt Length
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL3AL
Zoro #
G616118905
UPC #
736494014505
Country of Origin
Australia

Dimensions

Bolt Length
2 7/16 in
Overall Width
6 1/4 in
Overall Height
4 1/2 in
Overall Length
3 7/16 in
Bolt Head Diameter
1/2 in

Details

Color
Black
Item
Gate Latch
Finish
Matte
Material
Polymer, Steel
Latch Type
Gravity
Number of Mounting Holes
12
Hardware Included
Yes
Compatible Manufacturer Part Number
Universal
Compatible Brand [NEW]
Universal
Product Type
Gate Latch

Description

Gate Latch, Product Type Gate Latch, Latch Type Gravity, Bolt Head Diameter 1/2 in, Maximum Shackle Diameter Not Applicable, Material Polymer, Steel, Number of Mounting Holes 12, Hardware Included Yes, Color Black, Throw Size Not Applicable, Bolt Length 2 7/16 in, Overall Width 6 1/4 in, Overall Height 4 1/2 in, Overall Length 3 7/16 in, Finish Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.