Hex Belt, AA, 0.5in x 172.4in OC
Mfr # AA169
Zoro # G116188194
product price: $29.15
/eaKey Features
V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA169
Top Width
1/2 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA169
Zoro #
G116188194
UPC #
-
Country of Origin
China
Dimensions
Top Width
1/2 in
Details
Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA169
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.