Zoro Homepage

Hex Belt, AA, 0.5in x 184.4in OC

  • Mfr # AA181

  • Zoro # G516188053


product price: $31.15
/ea

Key Features

V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA181
Top Width
1/2 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA181
Zoro #
G516188053
UPC #
199453008654
Country of Origin
China

Dimensions

Top Width
1/2 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA181
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.