
Hex Belt, BB, 0.656in x 167.6in OC
Mfr # BB163
Zoro # G616201713
product price: $37.19
/eaKey Features
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB163
Top Width
21/32 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB163
Zoro #
G616201713
UPC #
199453008678
Country of Origin
China
Dimensions
Top Width
21/32 in
Details
Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB163
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.