Zoro Homepage

Hex Belt, BB, 0.656in x 241in EL

  • Mfr # BB240

  • Zoro # G316201471


product price: $54.75
/ea

Key Features

V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB240
Top Width
21/32 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB240
Zoro #
G316201471
UPC #
190859971443
Country of Origin
China

Dimensions

Top Width
21/32 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB240
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.