
Hex Belt, BB, 0.656in x 351in EL
Mfr # BB350
Zoro # G016183725
product price: $79.85
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB350
Top Width
21/32 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB350
Zoro #
G016183725
UPC #
199453008746
Country of Origin
China
Dimensions
Top Width
21/32 in
Details
Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB350
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.