Zoro Homepage

Hidden Barrel Hinge, Vinyl, Screw-On Mounting, 3 in Leaf W x 3 1/2 in Leaf H

  • Mfr # DDSHSS

  • Zoro # G7943306


product price: $49.39
/pr

Key Features

Corners
Rounded
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13"
Door Leaf Width
1 1/2 in
Finish
Marine Grade Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDSHSS
Zoro #
G7943306
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13"
Door Leaf Width
1 1/2 in
Required Door Thickness
3"
Frame Leaf Length
3 1/2 in
Height
3 1/2 in
Width
7 1/2 in
Door Leaf Length
3 1/2 in
Leaf Thickness
0.13 in
Door Thickness
3 in
Frame Leaf Width
3 in
Frame Leaf Thickness
0.13 in
Frame Leaf Height
3 1/2 in

Details

Corners
Rounded
Finish
Marine Grade Powder Coated
Holes per Leaf
8
Material
Vinyl
Mounting
Screw-On
Range of Motion
180 Degrees
Features
Adjustable
Ligature Resistant
No
Holes
With
Hardware
Yes
Color
Black
Item
Hidden Barrel Hinge
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
8
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Black Painted

Description

Hidden Barrel Hinge, Material Vinyl, Finish Powder Coated, Range of Motion 180 Degrees , Width 7 1/2 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.