Shop D&D
See all product information
Create Account
HM91.5K VBelt, HMK, 2 x 915in OC
Mfr # HM91.5K
Zoro # G908304580
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
Industry Number
HM91.5K
Top Width
2 in
Outside Length
91-1/2 in
Reinforcing Cord Material
Aramid (Kevlar)
V-Belt Section
HMK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HM91.5K
- Zoro #
- G908304580
- UPC #
- 190859484516
- Country of Origin
- China
Dimensions
- Top Width
- 2 in
- Outside Length
- 91-1/2 in
Details
- Item
- V-Belt
- Industry Number
- HM91.5K
- Reinforcing Cord Material
- Aramid (Kevlar)
- V-Belt Section
- HMK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.