This item is Discontinued.

No Product Image Available

LL8M25-203FT Open End Timing Belt, 8M, 25mm x 203Ft (Discontinued)

  • Mfr # LL8M25-203FT
  • Zoro # G101888818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LL8M25-203FT
Zoro #
G101888818
UPC #
-
Country of Origin
China

Dimensions

Top Width
25mm
Outside Length
203'

Details

Number of Teeth - Timing Belts
7734
Pitch
8
Material
FIBERGLASS
Number of Ribs
25
Resists
Oil, Heat
V-Belt Section
LL8M

Description

Open End Timing Belt, 8M, 25mm x 203Ft D&D PowerDrive’s long length timing belts include OPEN END DURA-SYNC TORQUE, OPEN END DURA-SURE TORQUE, OPEN END DURA-PRECISION TORQUE, OPEN END DURA-TRUE TORQUE and OPEN END DURA-PREMIUM TORQUE. Thesebelt lines meet or exceed USA RMA published ratings levels. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. Long lengthbelting was designed for drives requiring long spans. They are cut and spliced to fit any custom application. Splicing belts does reduce horsepower ratings. All D&D long length synchronous belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.