This item is Discontinued.

No Product Image Available

LL075XH-230FT Open End Timing Belt, XH, 0.75in x 230Ft (Discontinued)

  • Mfr # LL075XH-230FT
  • Zoro # G501888548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LL075XH-230FT
Zoro #
G501888548
UPC #
-
Country of Origin
China

Dimensions

Outside Length
230'
Top Width
3/4"

Details

Number of Teeth - Timing Belts
80118
Material
FIBERGLASS
Pitch
0.875
Resists
Oil, Heat
Number of Ribs
19
V-Belt Section
LLXH

Description

Open End Timing Belt, XH, 0.75in x 230Ft D&D PowerDrive’s long length timing belts include OPEN END DURA-SYNC TORQUE, OPEN END DURA-SURE TORQUE, OPEN END DURA-PRECISION TORQUE, OPEN END DURA-TRUE TORQUE and OPEN END DURA-PREMIUM TORQUE. Thesebelt lines meet or exceed USA RMA published ratings levels. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. Long lengthbelting was designed for drives requiring long spans. They are cut and spliced to fit any custom application. Splicing belts does reduce horsepower ratings. All D&D long length synchronous belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.