Zoro Homepage

Open Ended Timing Belt, HUS, 1in x 328Ft

  • Mfr # LL100HUS-328FT-ROLL

  • Zoro # G116194461


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
1 in
Outside Length
3936 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL100HUS-328FT-ROLL
Zoro #
G116194461
UPC #
199453113136
Country of Origin
China

Dimensions

Width - Timing Belts
1 in
Outside Length
3936 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.