Shop D&D
See all product information
Create Account
Roller Mill Belt, 8M, 12mm x 2400mm PL, 300T 12 Rib
Mfr # 2400-8M/12PK
Zoro # G016195773
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Industry Number
2400-8M/12PK
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
1.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2400-8M/12PK
- Zoro #
- G016195773
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 1.66 in
- Pitch Length
- 2400 mm
Details
- Item
- Timing Belt
- Industry Number
- 2400-8M/12PK
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 300
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.