Shop D&D
See all product information
Create Account
Serpentine Belt, EPJ, 0.184mm x 336mm PL, 2 Rib
Mfr # 2EPJ336
Zoro # G116184462
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Top Width
0.184 mm
Reinforcing Cord Material
Elastic
Belt Series
Dura-Prime Rib Pro Serpentine
Outside Length
336 mm
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2EPJ336
- Zoro #
- G116184462
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 0.184 mm
- Outside Length
- 336 mm
Details
- Reinforcing Cord Material
- Elastic
- Belt Series
- Dura-Prime Rib Pro Serpentine
- Standards
- RMA
- Item
- V-Belt
- V-Belt Section
- EPJ
- Number of Ribs
- 2
- Industry Number
- 2EPJ336
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.