Serpentine Belt, J, 0.276in x 24.6in PL, 3 Rib
Mfr # 246J3
Zoro # G216200307
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Outside Length
24-3/5 in
Top Width
2/7 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246J3
Zoro #
G216200307
UPC #
199453069174
Country of Origin
China
Dimensions
Outside Length
24-3/5 in
Top Width
2/7 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.