Zoro Homepage

Serpentine Belt, J, 0.46in x 10.5in PL, 5 Rib

  • Mfr # 105J5

  • Zoro # G216203025


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Outside Length
10-1/2 in
Top Width
1/2 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105J5
Zoro #
G216203025
UPC #
190859909125
Country of Origin
China

Dimensions

Outside Length
10-1/2 in
Top Width
1/2 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.