Serpentine Belt, J, 0.46in x 14.3in PL, 5 Rib
Mfr # 143J5
Zoro # G316184583
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
Outside Length
14-1/3 in
Top Width
1/2 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143J5
Zoro #
G316184583
UPC #
190859911203
Country of Origin
China
Dimensions
Outside Length
14-1/3 in
Top Width
1/2 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.