Zoro Homepage

Serpentine Belt, J, 0.552in x 13in PL, 6 Rib

  • Mfr # 130J6

  • Zoro # G816203494


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Outside Length
13 in
Top Width
5/9 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130J6
Zoro #
G816203494
UPC #
190859910411
Country of Origin
China

Dimensions

Outside Length
13 in
Top Width
5/9 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.