Serpentine Belt, J, 0.552in x 16.3in PL, 6 Rib
Mfr # 163J6
Zoro # G916201826
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Outside Length
16-1/3 in
Top Width
5/9 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163J6
Zoro #
G916201826
UPC #
190859911807
Country of Origin
China
Dimensions
Outside Length
16-1/3 in
Top Width
5/9 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.