Serpentine Belt, J, 0.552in x 18.5in PL, 6 Rib
Mfr # 185J6
Zoro # G516184284
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
Outside Length
18-1/2 in
Top Width
5/9 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185J6
Zoro #
G516184284
UPC #
190859061311
Country of Origin
China
Dimensions
Outside Length
18-1/2 in
Top Width
5/9 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.