Serpentine Belt, J, 0.552in x 35.5in PL, 6 Rib
Mfr # 355J6
Zoro # G616195524
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Outside Length
35-1/2 in
Top Width
5/9 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355J6
Zoro #
G616195524
UPC #
199453069280
Country of Origin
China
Dimensions
Outside Length
35-1/2 in
Top Width
5/9 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.