Serpentine Belt, J, 0.644in x 10.5in PL, 7 Rib
Mfr # 105J7
Zoro # G416203429
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Outside Length
10-1/2 in
Top Width
2/3 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105J7
Zoro #
G416203429
UPC #
190859059639
Country of Origin
China
Dimensions
Outside Length
10-1/2 in
Top Width
2/3 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.