Serpentine Belt, J, 0.736in x 12.5in PL, 8 Rib
Mfr # 125J8
Zoro # G516197161
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Outside Length
12-1/2 in
Top Width
3/4 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125J8
Zoro #
G516197161
UPC #
190859060178
Country of Origin
China
Dimensions
Outside Length
12-1/2 in
Top Width
3/4 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.