Serpentine Belt, J, 0.828in x 12in PL, 9 Rib
Mfr # 120J9
Zoro # G116182758
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Outside Length
12 in
Top Width
5/6 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120J9
Zoro #
G116182758
UPC #
190859060000
Country of Origin
China
Dimensions
Outside Length
12 in
Top Width
5/6 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.