Serpentine Belt, J, 0.92in x 13in PL, 10 Rib
Mfr # 130J10
Zoro # G816203746
product price: $4.25
/eaSold in multiples of 2 for $8.50
Key Features
Outside Length
13 in
Top Width
1 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130J10
Zoro #
G816203746
UPC #
190859910701
Country of Origin
China
Dimensions
Outside Length
13 in
Top Width
1 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.