Shop D&D
See all product information
Create Account
Serpentine Belt, J, 1.104in x 10.5in PL, 12 Rib
Mfr # 105J12
Zoro # G016201825
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Top Width
1-1/9 in
Outside Length
10-1/2 in
Material
Rubber
Reinforcing Cord Material
Polyester
Industry Number
105J12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105J12
- Zoro #
- G016201825
- UPC #
- 190859909552
- Country of Origin
- China
Dimensions
- Top Width
- 1-1/9 in
- Outside Length
- 10-1/2 in
Details
- Material
- Rubber
- Item
- V-Belt
- Reinforcing Cord Material
- Polyester
- Industry Number
- 105J12
- Number of Ribs
- 12
- V-Belt Section
- J
- Belt Series
- Dura-Prime Rib Pro Serpentine
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.