Serpentine Belt, J, 1.104in x 10.9in PL, 12 Rib
Mfr # 109J12
Zoro # G216204442
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Outside Length
11 in
Top Width
1-1/9 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109J12
Zoro #
G216204442
UPC #
190859059882
Country of Origin
China
Dimensions
Outside Length
11 in
Top Width
1-1/9 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.