Serpentine Belt, J, 1.104in x 12.5in PL, 12 Rib
Mfr # 125J12
Zoro # G716195899
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Outside Length
12-1/2 in
Top Width
1-1/9 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125J12
Zoro #
G716195899
UPC #
190859060215
Country of Origin
China
Dimensions
Outside Length
12-1/2 in
Top Width
1-1/9 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.