Serpentine Belt, J, 1.104in x 13.5in PL, 12 Rib
Mfr # 135J12
Zoro # G216206996
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Outside Length
13-1/2 in
Top Width
1-1/9 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135J12
Zoro #
G216206996
UPC #
190859060390
Country of Origin
China
Dimensions
Outside Length
13-1/2 in
Top Width
1-1/9 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.