Serpentine Belt, J, 1.472in x 11in PL, 16 Rib
Mfr # 110J16
Zoro # G616182746
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Outside Length
11 in
Top Width
1-1/2 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110J16
Zoro #
G616182746
UPC #
190859909903
Country of Origin
China
Dimensions
Outside Length
11 in
Top Width
1-1/2 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.