Serpentine Belt, J, 1.472in x 12in PL, 16 Rib
Mfr # 120J16
Zoro # G916183122
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Outside Length
12 in
Top Width
1-1/2 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120J16
Zoro #
G916183122
UPC #
190859910282
Country of Origin
China
Dimensions
Outside Length
12 in
Top Width
1-1/2 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.