Shop D&D
See all product information
Create Account
Serpentine Belt, J, 1.472in x 71in PL, 16 Rib
Mfr # 710J16
Zoro # G216193920
product price:Â $40.25
/eaKey Features
Top Width
1-1/2 in
Outside Length
71 in
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
Number of Ribs
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
710J16
Zoro #
G216193920
UPC #
199453069587
Country of Origin
China
Dimensions
Top Width
1-1/2 in
Outside Length
71 in
Details
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
Number of Ribs
16
Industry Number
710J16
Item
V-Belt
V-Belt Section
J
Reinforcing Cord Material
Polyester
Standards
RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.