Serpentine Belt, J, 1.656in x 12in PL, 18 Rib
Mfr # 120J18
Zoro # G716182943
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Outside Length
12 in
Top Width
1-2/3 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120J18
Zoro #
G716182943
UPC #
-
Country of Origin
China
Dimensions
Outside Length
12 in
Top Width
1-2/3 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.