Serpentine Belt, J, 1.656in x 66in PL, 18 Rib
Mfr # 660J18
Zoro # G916201666
product price: $38.95
/eaKey Features
Outside Length
66 in
Top Width
1-2/3 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660J18
Zoro #
G916201666
UPC #
-
Country of Origin
China
Dimensions
Outside Length
66 in
Top Width
1-2/3 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.