Zoro Homepage

Serpentine Belt, J, 1.84in x 12in PL, 20 Rib

  • Mfr # 120J20

  • Zoro # G016183121


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Outside Length
12 in
Top Width
1-5/6 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120J20
Zoro #
G016183121
UPC #
199453068979
Country of Origin
China

Dimensions

Outside Length
12 in
Top Width
1-5/6 in

Details

Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.