Shop D&D
See all product information
Create Account
Serpentine Belt, J, 19.688in x 61in PL, 214 Rib
Mfr # 610J214-RIB
Zoro # G016188867
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Prime Rib Pro Serpentine
V-Belt Section
J
Industry Number
610J214-RIB
Number of Ribs
214
Top Width
19-2/3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610J214-RIB
- Zoro #
- G016188867
- UPC #
- 199453070262
- Country of Origin
- China
Dimensions
- Top Width
- 19-2/3 in
- Outside Length
- 61 in
Details
- Item
- V-Belt
- Belt Series
- Dura-Prime Rib Pro Serpentine
- V-Belt Section
- J
- Industry Number
- 610J214-RIB
- Number of Ribs
- 214
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.